Dixon Valve & Coupling
M7455-16-33
Zinc Plated Steel NPTF Pipe x Male Metric Parallel Thread
Item #102394618
-
Prop 65
- Female NPTF Pipe x Male Metric Parallel Thread Type
- Zinc Plated Steel Material
- M33X2.0 Male Thread Size
- 1-11 1/2 Female Thread Size
| Shape | Straight |
| Male Thread | Metric |
| Finish | Zinc Plated |
| End Types | NPTF & Metric |
| Fitting Type | Adapter |
| Material | Zinc Plated Steel |
| Female Thread | NPTF |
| Female Thread Size | 1-11 1/2 |
| Fitting Description | Metric Thread Adapter |
| No. of Ends | 2 |
| Male Thread Size | M33X2.0 |
| Adapter Type | Metric Thread x NPTF |
| End Type | Female x Male |
| Weight | 0.664 LB |
-
Prop 65

