Dixon Valve & Coupling
M7455-6-18
Zinc Plated Steel NPTF Pipe x Male Metric Parallel Thread
Item #102405874
-
Prop 65
- Female NPTF Pipe x Male Metric Parallel Thread Type
- Zinc Plated Steel Material
- M18X1.5 Male Thread Size
- 3/8-18 Female Thread Size
| Male Thread | Metric |
| No. of Ends | 2 |
| Fitting Type | Adapter |
| Finish | Zinc Plated |
| Female Thread | NPTF |
| End Types | NPTF & Metric |
| Fitting Description | Metric Thread Adapter |
| Female Thread Size | 3/8-18 |
| Material | Zinc Plated Steel |
| Shape | Straight |
| Male Thread Size | M18X1.5 |
| Adapter Type | Metric Thread x NPTF |
| End Type | Female x Male |
| Weight | 0.2 LB |
-
Prop 65

