- Steel Material
| End Type | Hose Barb x Male |
| Pipe Thread | NPT / NPTF |
| Male Thread | NPT |
| Material | Steel |
| Male Thread Size | 2 in |
| Hose Size | 2 in |
| Weight | 8.0 LB |
-
Prop 65
| End Type | Hose Barb x Male |
| Pipe Thread | NPT / NPTF |
| Male Thread | NPT |
| Material | Steel |
| Male Thread Size | 2 in |
| Hose Size | 2 in |
| Weight | 8.0 LB |
Prop 65