Skip to content Skip to navigation menu
Industrial Interchange Coupler & Plug

4DF4-B

Industrial Interchange Coupler & Plug
Item #101827226
  • Industrial Interchange Coupler
  • Brass
  • 1/2" Body Size
  • 1/2" Female Pipe Thread
Industrial Interchange Coupler & Plug
    Shipment Options
  • Industrial Interchange Coupler
  • Brass
  • 1/2" Body Size
  • 1/2" Female Pipe Thread
Operating Pressure [Max] 300.0 psi
Series Industrial Interchange, D Series
Type Female Pipe Thread
Connection Size 1/2
Flow(CFM) ▲ p=0.4Bar (6.9 Bar Inlet) 150 ft3/min
Body Size 1/2 in
Connection Type Female NPTF
Burst Pressure [Min] 6,000 psi
Body Material Brass
Component Coupler
Thread Size 1/2-14 NPTF
Weight 0.58 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison