Dixon Valve & Coupling
E10F10-S
SUPERSEDED TO DIXO_E10F10-S, MTRL - 106386044
Item #103110527
-
Prop 65
features
- Straight-Through Pressure-Wash Interchange
- Interchanges with Parker ST-Series Foster FST-Series Tomco Series-ST Hansen ST-Series
- These plugs have no internal valves providing maximum flow with minimum pressure drop.
| Female Thread | NPTF |
| Female Thread Size | 1-1/4 x 11-1/2 |
| Operating Pressure [Max] | 2000 PSI, 138 Bar |
| Size | 1 1/4 in |
| O.D. [Max] | 2.31 in, 58.7 mm |
| Length | 2.47 62.7 mm |
| End Type | Plug |
| Hex Size | 2 in |
| Material | 303 Stainless Steel |
| Burst Pressure | 8,000 PSI, 552 bar |
| Weight | 0.85 LB |
-
Prop 65

