Dixon Valve & Coupling
E12F12-B
SUPERSEDED TO DIXO_E12F12-B, MTRL - 106362611
Item #101711424
-
Prop 65
features
- Straight-Through Pressure-Wash Interchange
- Interchanges with Parker ST-Series Foster FST-Series Tomco Series-ST Hansen ST-Series
- These plugs have no internal valves providing maximum flow with minimum pressure drop.
| End Type | Plug |
| Female Thread | NPTF |
| Hex Size | 2 1/4 in |
| Burst Pressure | 5,600 PSI, 386 bar |
| O.D. [Max] | 2.60 66 mm |
| Length | 2.74 69.6 mm |
| Female Thread Size | 1-1/2 x 11-1/2 |
| Size | 1 1/2 in |
| Material | Brass |
| Operating Pressure [Max] | 1400 PSI, 97 Bar |
| Weight | 1.31 LB |
-
Prop 65

