features
- Straight-Through Pressure-Wash Interchange
- Interchanges with Parker ST-Series Foster FST-Series Tomco Series-ST Hansen ST-Series
- These plugs have no internal valves providing maximum flow with minimum pressure drop.
| Material | Brass |
| O.D. [Max] | 0.79 in, 20.1 mm |
| End Type | Plug |
| Female Thread Size | 1/4-18 |
| Operating Pressure [Max] | 5200 PSI, 359 Bar |
| Hex Size | 11/16 in |
| Female Thread | NPTF |
| Size | 1/4 in |
| Length | 1.47 37.3 mm |
| Burst Pressure | 20,800 PSI, 1,434 bar |
| Weight | 0.08 LB |
-
Prop 65


