features
- Straight-Through Pressure-Wash Interchange
- Interchanges with Parker ST-Series Foster FST-Series Tomco Series-ST Hansen ST-Series
- These plugs have no internal valves providing maximum flow with minimum pressure drop.
| Length | 1.60 40.6 mm |
| Hex Size | 7/8 in |
| End Type | Plug |
| Female Thread | NPTF |
| Burst Pressure | 10,800 PSI, 745 bar |
| Size | 3/8 in |
| Operating Pressure [Max] | 2700 PSI, 186 Bar |
| O.D. [Max] | 1.01 in, 25.7 mm |
| Female Thread Size | 3/8-18 |
| Material | Brass |
| Weight | 0.12 LB |
-
Prop 65


