features
- Straight-Through Pressure-Wash Interchange
- Interchanges with Parker ST-Series Foster FST-Series Tomco Series-ST Hansen ST-Series
- These plugs have no internal valves providing maximum flow with minimum pressure drop.
| Length | 1.69 42.9 mm |
| Burst Pressure | 14,000 PSI, 966 bar |
| Operating Pressure [Max] | 3,500 PSI, 241 Bar |
| O.D. [Max] | 0.79 in, 20.1 mm |
| Size | 3/8 in |
| Male Thread Size | 3/8-18 |
| Material | Steel |
| Male Thread | NPTF |
| End Type | Plug |
| Hex Size | 3/4 in |
| Weight | 0.1 LB |
-
Prop 65


