features
- Straight-Through Pressure-Wash Interchange
- Interchanges with Parker ST-Series Foster FST-Series Tomco Series-ST Hansen ST-Series
- These plugs have no internal valves providing maximum flow with minimum pressure drop.
| Hex Size | 1 3/16 in |
| Female Thread | NPTF |
| Size | 3/4 in |
| Length | 2.05 52.1 mm |
| Female Thread Size | 3/4-14 |
| Operating Pressure [Max] | 1700 PSI, 117 Bar |
| Burst Pressure | 6,800 PSI, 469 bar |
| End Type | Plug |
| Material | Brass |
| O.D. [Max] | 1.37 34.8 mm |
| Weight | 0.23 LB |
-
Prop 65


