features
- Poppet style shut-off valves
- Designed to prevent fluid loss when disconnected
| O.D. [Max] | 0.83 in, 21.1 mm |
| Series | DQC H-Series |
| Temperature Range [Min] | -40 °F |
| Pipe Thread | NPT / NPTF |
| Hex Size | 3/4 in |
| Thread Size | 3/8-18 |
| Interchange | ISO-B Industrial Interchange |
| Coupling Configuration | Standard |
| Size | 1/4 in |
| Connection | Male Pipe Thread |
| Thread | Male NPTF |
| Material | Steel |
| Length | 2.03 in, 51.6 mm |
| Burst Pressure | 22500 PSI, 1550 bar |
| Operating Pressure [Max] | 5000 PSI, 345 bar |
| Weight | 0.105 LB |
-
Prop 65


