- BOWES NIPPLE, 1/2" BSPP, STEEL
| Thread Size | 1/2 in |
| Hex Size | 1 3/16 in |
| Length | 2.92 in, 74 mm |
| O.D. [Max] | 1.31 in, 33.3 mm |
| Temperature Range [Min] | -40 °F |
| Connection | Female Pipe Thread |
| Interchange | Bowes Interchange |
| Pipe Thread | BSPP / BSPT |
| Size | 1/2 in |
| Pressure Rating | See Product Details |
| Series | DQC N-Series |
| Thread | BSPP |
| Material | Steel |
| Weight | 0.75 LB |

