- BOWES NIPPLE, 3/4" BSPP, BRASS
| Thread Size | 3/4 in |
| Connection | Female Pipe Thread |
| Size | 1/2 in |
| Pipe Thread | BSPP / BSPT |
| Pressure Rating | See Product Details |
| Hex Size | 1 3/8 in |
| Thread | BSPP |
| O.D. [Max] | 1.5 in, 38.1 mm |
| Length | 3.42 in, 86.7 mm |
| Interchange | Bowes Interchange |
| Material | Brass |
| Temperature Range [Min] | -40 °F |
| Series | DQC N-Series |
| Weight | 0.74 LB |

