- BOWES NIP, 3/4" M-NPTF, S-LOK, 303S
| Material | 303 Stainless Steel |
| Hex Size | 1 3/16 in |
| Connection | Male Pipe Thread |
| Temperature Range [Min] | -40 °F |
| Size | 1/2 in |
| Pressure Rating | See Product Details |
| O.D. [Max] | 1.31 in, 33.3 mm |
| Length | 3.65 in, 92.7 mm |
| Thread Size | 3/4 in |
| Pipe Thread | NPT / NPTF |
| Series | DQC N-Series |
| Thread | NPTF |
| Interchange | Bowes Interchange |
| Weight | 0.7 LB |

