- 3/8" ENERPAC NIPPLE, 3/8" NPTF, 316
applications
- Designed for high pressure applications including hydraulic rams and pumps where low flow and pressures up to 10,000 PSI are encountered Hydraulic tools jacks hand pumps fire rescue tools crimping bolting and power units
| Interchange | Enerpac Interchange |
| Series | DQC T-Series |
| Connection | Female Pipe Thread |
| Thread Size | 3/8-18 |
| Thread | Female NPTF |
| Material | 316 Stainless Steel |
| O.D. [Max] | 1.35 in, 34.3 mm |
| Hex Size | 1 1/4 in |
| Pipe Thread | NPT / NPTF |
| Temperature Range [Min] | -40 °F |
| Coupling Configuration | Ball |
| Size | 3/8 in |
| Operating Pressure [Max] | 10000 PSI, 700 bar |
| Length | 1.56 in, 39.7 mm |
| Burst Pressure | 30900 PSI, 2100 bar |
| Weight | 0.23 LB |

