- 1 1/4" H-COUPL, 1 1/4" BSPP, UNVALV
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| O.D. [Max] | 2.06 in, 52.3 mm |
| Operating Pressure [Max] | 5000 PSI, 345 bar |
| Coupling Configuration | Unvalved |
| Interchange | Snap-Tite H/IH Interchange |
| Size | 1 1/4 in |
| Connection | Female Pipe Thread |
| Series | DQC V-Series |
| Burst Pressure | 10000 PSI, 700 bar |
| Temperature Range [Min] | -40 °F |
| Length | 2.22 in, 56.4 mm |
| Hex Size | 1 7/8 in |
| Thread | Female BSPP |
| Material | Steel |
| Thread Size | 1 1/4-11 |
| Weight | 0.57 LB |

