- 1 1/4" H-STYLE NIP, 1 5/8"-12ORB, S
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Coupling Configuration | Valved |
| Series | DQC V-Series |
| Connection | Female Pipe Thread |
| Interchange | Snap-Tite H/IH Interchange |
| Operating Pressure [Max] | 1750 PSI, 120 bar |
| Thread Size | 1 5/8-12 |
| Thread | Female ORB |
| Length | 3.41 in, 86.6 mm |
| Size | 1 1/4 in |
| Hex Size | 2 in |
| Temperature Range [Min] | -40 °F |
| Material | Steel |
| Burst Pressure | 5000 PSI, 345 bar |
| O.D. [Max] | 2.19 in, 55.6 mm |
| Weight | 0.59 LB |

