- 1/2" H-STYLE NIPPLE REPAIR KIT
| Seal | Nitrile |
| Series | DQC V-Series |
| Material | Steel |
| Size | 1/2 in |
| Interchange | Snap-Tite H/IH Interchange |
| Weight | 0.3 LB |
| Seal | Nitrile |
| Series | DQC V-Series |
| Material | Steel |
| Size | 1/2 in |
| Interchange | Snap-Tite H/IH Interchange |
| Weight | 0.3 LB |