- 1/2" H-STYLE NIPPLE REP KIT, 316SS
| Interchange | Snap-Tite H/IH Interchange |
| Series | DQC V-Series |
| Material | 316 Stainless Steel |
| Seal | Nitrile |
| Size | 1/2 in |
| Weight | 0.3 LB |
| Interchange | Snap-Tite H/IH Interchange |
| Series | DQC V-Series |
| Material | 316 Stainless Steel |
| Seal | Nitrile |
| Size | 1/2 in |
| Weight | 0.3 LB |