- 3/4" H-STYLE NIPPLE REPAIR KIT
| Seal | Nitrile |
| Interchange | Snap-Tite H/IH Interchange |
| Series | DQC V-Series |
| Size | 3/4 in |
| Material | Steel |
| Weight | 0.4 LB |
| Seal | Nitrile |
| Interchange | Snap-Tite H/IH Interchange |
| Series | DQC V-Series |
| Size | 3/4 in |
| Material | Steel |
| Weight | 0.4 LB |