- 3/4" H-STYLE NIPPLE REP KIT, 316SS
| Interchange | Snap-Tite H/IH Interchange |
| Size | 3/4 in |
| Material | 316 Stainless Steel |
| Seal | Nitrile |
| Series | DQC V-Series |
| Weight | 0.4 LB |
| Interchange | Snap-Tite H/IH Interchange |
| Size | 3/4 in |
| Material | 316 Stainless Steel |
| Seal | Nitrile |
| Series | DQC V-Series |
| Weight | 0.4 LB |