- 1" H-STYLE NIPPLE REPAIR KIT
| Series | DQC V-Series |
| Size | 1 in |
| Interchange | Snap-Tite H/IH Interchange |
| Material | Steel |
| Seal | Nitrile |
| Weight | 0.49 LB |
| Series | DQC V-Series |
| Size | 1 in |
| Interchange | Snap-Tite H/IH Interchange |
| Material | Steel |
| Seal | Nitrile |
| Weight | 0.49 LB |