- 1" H-STYLE NIPPLE, 1" BSPP, 316SS
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Thread | Female BSPP |
| O.D. [Max] | 2.06 in, 52.3 mm |
| Thread Size | 1-11 |
| Burst Pressure | 5000 PSI, 345 bar |
| Size | 1 in |
| Interchange | Snap-Tite H/IH Interchange |
| Operating Pressure [Max] | 2000 PSI, 130 bar |
| Temperature Range [Min] | -40 °F |
| Hex Size | 1 7/8 in |
| Coupling Configuration | Valved |
| Length | 2.87 in, 72.9 mm |
| Connection | Female Pipe Thread |
| Series | DQC V-Series |
| Material | 316 Stainless Steel |
| Weight | 0.93 LB |

