- 1 1/4" WING NIPPL, 1 1/4" BSPP, BRA
applications
- Designed for applications requiring a coupling that can be connected under residual pressure with minimum spillage and air inclusion Widely used on dump trailer wet-line hydraulic systems and oil field equipment Not recommended for continuous hydraulic impulse applications.
features
- Full Hex Ease of Installation
- Vane Valve Guide Improved Flow Performance
- Compact Body Profile Reduction of Side-Load Stress
- O-Ring Full-Connection Indicator Improved Connection Efficiency
- Swaged Valve Seal Resistance to Flow Damage
| Temperature Range [Min] | -40 °F |
| Operating Pressure [Max] | 3000 PSI, 207 bar |
| Thread Size | 1 1/4-11 |
| Material | Brass |
| Length | 3.39 in, 86.1 mm |
| Burst Pressure | 12,000 PSI, 828 bar |
| Size | 1 1/4 in |
| Series | DQC W-Series |
| Connection | Female Pipe Thread |
| Thread | Female BSPP |
| Interchange | Aeroquip 5100 Interchange |
| Hex Size | 1 15/16 in |
| O.D. [Max] | 2.37 in, 60.2 mm |
| Weight | 1.65 LB |

