- 1 1/2" WING NIPPL, 1 1/2" BSPP, BRA
applications
- Designed for applications requiring a coupling that can be connected under residual pressure with minimum spillage and air inclusion Widely used on dump trailer wet-line hydraulic systems and oil field equipment Not recommended for continuous hydraulic impulse applications.
features
- Full Hex Ease of Installation
- Vane Valve Guide Improved Flow Performance
- Compact Body Profile Reduction of Side-Load Stress
- O-Ring Full-Connection Indicator Improved Connection Efficiency
- Swaged Valve Seal Resistance to Flow Damage Bonded seal
| Burst Pressure | 10,000 PSI, 690 Bar |
| Series | DQC W-Series |
| Hex Size | 2 1/4 in |
| Interchange | Aeroquip 5100 Interchange |
| Size | 1 1/2 in |
| Material | Brass |
| Length | 3.74 in, 95 mm |
| Thread | Female BSPP |
| Connection | Female Pipe Thread |
| Temperature Range [Min] | -40 °F |
| O.D. [Max] | 2.73 in, 69.3 mm |
| Thread Size | 1 1/2-11 |
| Operating Pressure [Max] | 2500 PSI, 172 bar |
| Weight | 2.61 LB |

