- 3/4" WING NIPPLE, 1/2" BSPP, BRASS
applications
- Designed for applications requiring a coupling that can be connected under residual pressure with minimum spillage and air inclusion Widely used on dump trailer wet-line hydraulic systems and oil field equipment Not recommended for continuous hydraulic impulse applications.
features
- Full Hex Ease of Installation
- Vane Valve Guide Improved Flow Performance
- Compact Body Profile Reduction of Side-Load Stress
- O-Ring Full-Connection Indicator Improved Connection Efficiency
- Swaged Valve Seal Resistance to Flow Damage
| Burst Pressure | 13,000 PSI, 897 Bar |
| Size | 3/4 in |
| Operating Pressure [Max] | 3000 PSI, 207 bar |
| Length | 2.85 in, 72.4 mm |
| O.D. [Max] | 1.75 in, 44.5 mm |
| Interchange | Aeroquip 5100 Interchange |
| Material | Brass |
| Series | DQC W-Series |
| Connection | Female Pipe Thread |
| Hex Size | 1 5/16 in |
| Thread | Female BSPP |
| Temperature Range [Min] | -40 °F |
| Thread Size | 1/2-14 |
| Weight | 0.82 LB |

