- Lubricating Light and Moderately Loaded Chains, Conveyors and Bearings That Operate at Elevated Temperatures, Especially in Drying or Baking Ovens
description
- Lubricating light and moderately loaded chains and bearings that operate at elevated temperatures.
applications
- Automatic dispensing system
- Chains in high temperature ovens
- Oven conveyors
features
- Evaporates cleanly leaving graphite to lubricate
- Penetrates inaccessible areas
- Temperature range from 350 °F to 1,000 °F (177 °C to 538 °C)
compliances
- 0
caution
- Never operate, adjust, or install equipment on a moving conveyor.
- The Guardian™ is designed to help minimize the potential for danger but cannot guarantee protection in all situations or applications.
- Always follow lock out and tag out procedures when working on conveyor systems.
- Periodic inspection is required to determine if the unit is in proper working order by inspecting and replacing the urethane seal, inspecting to see if material buildup has occurred and ensuring proper adjustment and tightness of all adjustable bolts.
| Appearance | Liquid |
| Lubricant Type | Chain |
| Contains | Polyglycol |
| Temperature Range [Min] | 350 °F |
| Solvent | Polyakylene Glycol |
| Odor | Mineral Oil |
| Flash Point | 232 °C |
| Application | Chain |
| Container Type | Bottle, Plastic |
| Color | Black |
| Lubricant | Graphite |
| Container Size | 31.75 oz, 0.9 kg |
| Use For | NSF H-2, Sliding Surfaces, Temperature, High |
| Temperature Range [Max] | 1000 °F |
| Weight | 1.985 LB |
| EAN or UPC | 77472130559 |

