- Spool Valve Motor
- Cast Iron Material
- G 1/2 Prort Size
- BSP Port
- 4 Bolt Mount
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Intermittent Pressure [Max] | 236 bar |
| Motor Type | Spool Valve |
| Torque | 237 Nm |
| Series | S Series |
| Port Type | BSP |
| Displacement | 120 cm3/Rev |
| Paint/Packaging | Primer Low Gloss Black, Individual Box |
| Flow Rate | 57 lpm |
| Case Drain | G 1/4 BSP Straight Thread Port (End Cap) |
| Paint | Primer Low Gloss Black |
| Port Size | G 1/2 |
| Displacement (in³/rev) | 7.32 |
| Motor Element | Geroler |
| Mount Type | 4 Bolt |
| Pilot Diameter | 1.75 in |
| Bolt Circle Dia. | 3 1/4 in |
| RPM [Min] | 472 rpm |
| Mounting Hole Size | 10 mm |
| RPM [Max] | 472 rpm |
| Output Torque at Rated PSI (inch/pounds) | 2010 in lb |
| Shaft Size & Type | Straight |
| Material | Cast Iron |
| Weight | 0.0 LB |

