| Pilot Diameter | 3.25 in |
| Motor Type | Spool Valve |
| Flow [Max] | 15 gal/min |
| Mount Type | 2 Bolt |
| Paint/Packaging | Low Gloss Black, Individual Box |
| Output Torque at Rated PSI (inch/pounds) | 1938.31 in lb |
| Port Type | SAE O-Ring |
| Bolt Circle Dia. | 4.19 in |
| Mounting Holes | 0.535 in |
| Material | Ductile Iron |
| Shaft Type | Tapered |
| Motor Element | Gerotor |
| Port Size | 7/8-14 UNF |
| Series | T Series |
| Displacement (in³/rev) | 6.2 |
| RPM [Max] | 550 rpm |
| Weight | 0.0 LB |

