- Expanding Seal Filling Connector Type
- 1/2 in Body Size
- Aluminum, Stainless, Carbon Steel Material
| Seal Material | Neoprene |
| Temperature Range [Max] | 250 °F |
| Type | Expanding Seal Filling Connector |
| Temperature Range [Min] | -20 °F |
| Fitting Angle | Straight |
| Series | H Series |
| Material | Aluminum, Carbon Steel, Stainless |
| Length | 8 1/2 in |
| End Type | NPT |
| Body Size | 1/2 in |
| Weight | 0.0 KG |

