- Field Attachable Fitting
- 90° Fitting Angle
- 5/16 in Hose Inside Diameter
- 1.04 in Overall Length
description
- Weatherhead by Danfoss 057 B Series Field Attachable Hose Fittings Male Pipe Rigid 90 Elbow
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Compatible Hose | H057, H105, H115 |
| Dash Size | 5 |
| End Gender 1 | Male |
| Fitting Angle | 90° |
| Type | Fitting Assembly |
| Rigid/Swivel | Rigid |
| Hose Cut-Off Factor | 0.58 in |
| No. of Ends | 2 |
| End Size 1 | 1/4 in |
| Hose I.D. | 5/16 in |
| Pipe Size | 1/4 in |
| Hex Size 1 | 0.06 in |
| Thread Sealant | No |
| Compatible Tube O.D. | 0.31 in |
| O.D. | 0.38 in |
| Construction Style | Reusable |
| I.D. | 0.25 in |
| Construction | Reusable |
| End Types | NPT & Hose Barb |
| End Type 1 | NPTF |
| End Type 2 | Line, Hose, Tube |
| Thread Size 1 | 1/4-18 |
| Outside Dia. | 0.382 in |
| Overall Length | 1.04 in |
| Item Type | Fitting Assembly |
| Compatible Hose I.D. | 0.31 in |
| Working Pressure | 9500 psi |
| Angle | 90 Degrees |
| Material | Brass |
| Finish | Brass |
| Thread Size | 1/4-18 |
| Fitting Description | 90° Male Pipe Rigid Elbow |
| Series | 057 "B" Series |
| Application | Low Pressure Air, Fuel & Oil Applications Automotive, Light Truck & Small Engine Fuel Lines |
| End Size | 1/4 NPT(m), 5/16 Hose Barb |
| Drop Dimension | 0.8 |
| Hole Dia. | 0.252 in |
| Weight | 0.069 LB |
| EAN or UPC | 725975618097 |

