- 0.18 in Tube Inner Diameter
- 0.25 in Tube Outer Diameter
- 750 ft Length
- Black Color
- Nylon Tube Material
| Temperature Range [Max] | 200 °F |
| Temperature Range [Min] | -40 °F |
| Tubing Applications | Chemical Transfer |
| Tube Material | Nylon |
| Dash Size | -4 |
| Series | 4212 |
| Tube O.D. | 1/4 in |
| Packaged Length | 750 ft |
| Pressure [Max] | 250 psi |
| Burst Pressure [Min] | 1000 psi |
| Bend Radius [Min] | 0.88 in |
| Wall Thickness | 0.035 in |
| Length | 750 ft |
| Construction | Extruded |
| Color | Black |
| Operating Pressure [Max] | 250 psi |
| Tube I.D. | 0.18 in |
| Weight | 66.0 LB |

