description
- Weatherhead by Danfoss H145R Series Rubber Hydraulic Braided Hose
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Cover Material | Bruiser |
| Certifications | SAE 100R17 |
| Working Pressure | 3000 psi |
| Lay Line Style | Ink Transfer |
| Impulse Cycle Life | 200000 cycle |
| Bend Radius [Min] | 4 in |
| Burst Pressure | 12000 psi |
| O.D. | 0.98 in |
| Dash Size | -10 |
| Working Temperature [Min] | -40 °F |
| Standards | MSHA Approved, MSHA IC-84/71 |
| Abrasion Resistance | Ultra |
| Tube Material | Synthetic Rubber |
| Construction | 1 Ply Braid |
| I.D. | 0.63 in |
| Reinforcement Material | Steel |
| Qualified Hose Fittings | Z |
| Color | Black |
| Working Temperature [Max] | 212 °F |
| Weight | 0.0 LB |

