- FITTING, TUBE STUB
description
- Weatherhead by Danfoss Blade
features
- Smooth and dependable
- Built to last
- Designed for safety and reliability
| Wheel Diameter | 8 in |
| Arbor Size | 5/8 in |
| Cutting Tip Material | Carborundum |
| Type | Blade |
| Blade Type | Smooth |
| Kerf | 0.094 in |
| Weight | 0.71 LB |
| EAN or UPC | 725975020210 |

