- BarbTite Assembly tool
description
- Weatherhead by Danfoss Blade
features
- Smooth and dependable
- Built to last
- Designed for safety and reliability
| Blade Type | Scalloped |
| Cutting Tip Material | Steel |
| Wheel Diameter | 7 in |
| Kerf | 0.093 in |
| Compatibility | T-10B |
| Type | Blade |
| Arbor Size | 5/8 in |
| Weight | 1.22 LB |
| EAN or UPC | 725975020258 |

