Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Tube Bending Tools

T-106

PENDING RECODE TO 103306769, AERQ_T-106
Item #105267769
  • Spring Tube Bender for 3/8" Tubing
Tube Bending Tools
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spring Tube Bender for 3/8" Tubing

description

  • Low cost, tube bending spring operates perfectly in hand-bending copper, aluminum and other thin-walled tubing. Bends are true with minimum tubewall collapsing. Belled at one end to facilitate removal. Bright-plated, spring wire finish.

applications

  • Copper, aluminum and thin-walled tubing

features

  • Belled end
  • Bright-plated spring wire
Length 10 in
Tube O.D. 3/8 in
Weight 0.33 LB
EAN or UPC 725975017654
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison