- 7" SCALLOPED BLADE
description
- Weatherhead by Danfoss Blade
features
- Smooth and dependable
- Built to last
- Designed for safety and reliability
| Compatibility | T-60A |
| Cutting Tip Material | Carborundum |
| Blade Type | Smooth |
| Arbor Size | 1 in |
| Wheel Diameter | 14 in |
| Type | Blade |
| Kerf | 0.109 in |
| Weight | 2.11 LB |

