- O-Rings & Washers Servic
description
- Weatherhead by Danfoss Blade
features
- Smooth and dependable
- Built to last
- Designed for safety and reliability
| Cutting Tip Material | Steel |
| Compatibility | T-70, T-71 |
| Arbor Size | 1 in |
| Blade Type | Smooth Beveled |
| Plate Thickness | 0.09 inch |
| Type | Blade |
| Kerf | 0.09 in |
| Wheel Diameter | 14 in |
| Weight | 5.0 LB |

