- 14" SCALLOPED TOOTHED
description
- Weatherhead by Danfoss Saws and Cutting Tools Saw
features
- Smooth and dependable
- Built to last
- Designed for safety and reliability
| Voltage | 115 V |
| Blade Dia. | 7 in |
| Blades Included | Yes |
| Phase | 1-Phase |
| HP | 1 hp |
| Capacity | All low, medium, and high pressure fabric and wire-braided hose from 3/16" through 1-1/4" I.D. 2 wire hose. |
| Dust Port | No |
| Speed [Max] | 3450 rpm |
| Blade Material | Steel |
| Amps | 15 A |
| Weight | 85.0 LB |

