description
- Weatherhead by Danfoss Collet
features
- Simplified and improved offerings
- Suitable for any environment
- Wide range of styles to choose from
| Material | Carbon Steel And Rubber |
| Color | Black |
| Type | Collet |
| Weight | 8.5 LB |
| EAN or UPC | 725975018637 |
| Material | Carbon Steel And Rubber |
| Color | Black |
| Type | Collet |
| Weight | 8.5 LB |
| EAN or UPC | 725975018637 |