- TUBE SUPPORT ASSEMBLY
description
- Weatherhead by Danfoss Saws and Cutting Tools Saw
features
- Smooth and dependable
- Built to last
- Designed for safety and reliability
| Dust Port | No |
| Material | Carbon Steel |
| Speed [Max] | 3500 rpm |
| Wattage | 2609.95 W |
| HP | 3.5 hp |
| Amps | 15 A |
| Blades Included | Yes |
| Standards | CSA |
| Arbor Size | 1 in |
| Blade Dia. | 14 in |
| Capacity | All hoses, including wire-reinforced |
| Certifications | UL Listed |
| Blade Material | Steel |
| Phase | 1-Phase |
| Weight | 47.0 LB |
| EAN or UPC | 725975017531 |

