- PRESET TOOL (0070931)
description
- Weatherhead by Danfoss Blade
features
- Smooth and dependable
- Built to last
- Designed for safety and reliability
| Cutting Tip Material | Steel |
| Compatibility | T-9/T-75 |
| Arbor Size | 3/4 in |
| Blade Type | Scalloped |
| Wheel Diameter | 10 in |
| Type | Blade |
| Weight | 2.97 LB |

