- PRESET TOOL (0070935)
description
- Weatherhead by Danfoss Blade
features
- Smooth and dependable
- Built to last
- Designed for safety and reliability
| Arbor Size | 3/4 in |
| Blade Type | Smooth |
| Plate Thickness | 0.094 inch |
| Type | Blade |
| Compatibility | T-9, T-75 |
| Cutting Tip Material | Carborundum |
| Wheel Diameter | 10 in |
| Weight | 0.974 LB |
| EAN or UPC | 725975017579 |

