- 10" SCALLOPED BLADE
description
- Weatherhead by Danfoss Saws and Cutting Tools Cut-off Saw
features
- Smooth and dependable
- Built to last
- Designed for safety and reliability
| HP | 3 hp |
| Voltage | 230 V |
| Blade Dia. | 10 in |
| Capacity | Multi-spiral and braided wire-reinforced hose through 2" I.D. |
| Blades Included | Yes |
| Blade Material | Steel |
| Phase | 3-Phase |
| Amps | 8 A |
| Speed [Max] | 3600 rpm |
| Dust Port | No |
| Weight | 144.0 LB |
| EAN or UPC | 725975017449 |

