features
- Designed for strength and durability
- Radial supporting ribs provide additional belt support and prevents groove deformation
| Outside Dia. | 4 in |
| Belt Size | B, 5L |
| Length Through Bore | 0.76 in |
| Bearing Type | Ball Bearing |
| Bore Size | 17 mm |
| No. of Grooves | 1 |
| Overall Length | 0.86 in |
| Weight | 0.33 LB |
| EAN or UPC | 662345004831 |

