description
- waterproof adhesive oils, which will resist heavy water wash down and steam. They are NSF International H-1 Registered oils for use in helical gear boxes, chains, linkages, cams, slides and wherever a
- LUBRIPLATE FP-150 and LUBRIPLATE FP-150-L are tacky
applications
- Chains, conveyors, wire ropes, sight feed oilers
| Viscosity @ 104 °F | 103 cSt |
| Viscosity @ 100°F S.U.S. | 510 |
| Viscosity @ 210 °F S.U.S | 67 |
| ISO Grade | 100 |
| Viscosity @ 212 °F | 12 cSt |
| Color | Clear |
| Food Grade | Yes |
| Oil | Yes |
| Pour Point | -5 ⁰F |
| API Gravity | 30.2 |
| Container Size | 330 gal |
| Fire Point | 450 ⁰F |
| Viscosity @ 100 °F S.U.S | 510 |
| Viscosity @ 210°F S.U.S. | 67 |
| Weight | 2600.0 LB |
| EAN or UPC | 89215902453 |

