description
- The LUBRIPLATE FMO-AW Series of Lubricants was developed in order to meet the ever-increasing demands of pressure, speed and temperature that are placed on modern food machinery. These premium food machinery lubricants are fully formulated with non-toxic
applications
- Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
| Viscosity @ 210°F S.U.S. | 47.5 |
| SAE No. | 10 |
| API Gravity | 32.3 |
| Viscosity @ 210 °F S.U.S | 47.5 |
| Color | Orange |
| Oil | Yes |
| Viscosity @ 212 °F | 6.92 cSt |
| Viscosity @ 100 °F S.U.S | 195.9 |
| AGMA No. | 1 |
| ISO Grade | 46 |
| Container Type | Drum |
| Viscosity @ 104 °F | 46.92 cSt |
| Food Grade | Yes |
| Viscosity @ 100°F S.U.S. | 195.9 |
| Fire Point | 490 ⁰F |
| Neutrilization | 0.8 |
| Aniline Point | 230 ⁰F |
| 4-Ball Wear Scar Dia. | 0.41 mm |
| Weight | 445.0 LB |
| EAN or UPC | 89215403158 |

