description
- LUBRIPLATE 981 is a synthetic-based lubricant formulated for use in hyper-compressors and natural gas reinjection applications. It features higher film strength than traditional lubricants, protects against corrosion, is fully compatible with most compre
applications
- LUBRIPLATE 981 is intended for the lubrication of flooded rotary screw and vane type compressors. LUBRIPLATE 981 may be used as a lubricant for processing natural gas, carbon dioxide and other gases that require an ISO-100 viscosity grade.
| Flashpoint | 527 ⁰F |
| Color | Colorless to Light Yellow |
| Viscosity @ 104 °F | 84.4 cSt |
| ISO Grade | 100 |
| Viscosity @ 212 °F | 16.5 cSt |
| Container Type | Drum |
| SAE No. | 30 |
| Food Grade | No |
| Oil | Yes |
| Weight | 528.0 LB |
| EAN or UPC | 89215000746 |

