- 83 Blade Durometer
- 18 in Belt Width
- 4 1/2 in Blade Height
- 16 in Blade Width
| CEMA Class | Class 2 |
| Blade Width | 16 in |
| Cleaner Type | Limited Space Precleaner |
| Temperature Range [Min] | -30 °F |
| Blade Configuration | Single |
| Belt Speed | 500 ft/min |
| Pole Diameter | 1 |
| Tensioner | LST Spring Tensioner |
| Belt Width Minus | 2 |
| Usable Blade Wear Length | 2 |
| Blade Height | 4 1/2 in |
| Material | Mild Steel Powdercoat |
| Blade Material | Polyurethane |
| Conveyor Span [Max] | 43 in |
| Tensioner Spring Setting | 1 |
| Impact Resistant | No |
| Horizontal Clearance Required | 3 in |
| Alternate Part No. or Item Code | 77128 |
| Vertical Clearance Required | 6 |
| Resistance (Chemical) | No |
| Belt Width | 18 in |
| Temperature Range [Max] | 180 °F |
| Blade Durometer | 83 |
| Minimum Pulley Diameter | 6 in |
| Pole Length | 48 |
| Weight | 31.0 LB |
| EAN or UPC | 697598771285 |

