- 84 in Belt Width
| Temperature Range [Max] | 180 °F |
| Belt Speed | 1300 ft/min |
| Cleaner Type | Secondary Cleaner |
| CEMA Class | Class 5 |
| Temperature Range [Min] | -30 °F |
| Horizontal Clearance Required | 10 in |
| Material | Stainless Steel |
| Conveyor Span [Max] | 126 in |
| Vertical Clearance Required | 5 |
| Alternate Part No. or Item Code | 77271 |
| Belt Width | 84 in |
| Blade Material | Tungsten Carbide V-Blade |
| Pole Length | 136 |
| Usable Blade Wear Length | 0.375 |
| Resistance (Chemical) | No |
| Tensioner | J-Bolt Spring Tensioner |
| Blade Configuration | Single |
| Pole Diameter | 2 |
| Impact Resistant | No |
| Weight | 0.0 LB |
| EAN or UPC | 697598772718 |

